Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Milwaukee Tool 9" 14 TPI   Ice Hardened SAWZALL Blades (5 Pk) 48-00-4187

9" 14 TPI Ice Hardened SAWZALL Blades (5 Pk) (Discontinued)

  • Mfr # 48-00-4187
  • Zoro # G3138606
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-00-4187
Zoro #
G3138606
UPC #
045242080991
Country of Origin
United States

Dimensions

Length
9"
Height
3/4 in
Cut Width
0.035 in
Blade Length
9 in

Details

Teeth per Inch
14
Application
Cuts All Woods, Nail Embedded Wood, Composition Material, Plastic, Ferrous and Non Ferrous Metals and Cast Iron
For Use With Saw Type
Reciprocating Saws
Number of Cutting Edges
1
Shank
1/2" Universal
Blade Material
Bi-Metal
Tip Material
Bi-Metal Tipped
Back Style
Straight
Materials Cut
Angle Iron, Pipe
Cutting Edge Style
Flexible for Curved Cuts
Primary Material Application
Medium Metal

Description

Reciprocating Saw Blade, Primary Material Application Medium Metal, Materials Cut Angle Iron, Pipe, Blade Length 9 in, Teeth per Inch 14, Cut Width 0.035 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Flexible for Curved Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.