Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9" 14 TPI SAWZALL Blades (5 Pk)

  • Mfr # 48-00-5187

  • Zoro # G2122942


product price: $18.47
/pk 5, $3.69/ea

Key Features

Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Shank
1/2" Universal
Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-00-5187
Zoro #
G2122942
UPC #
045242082889
Country of Origin
United States

Dimensions

Length
9 in
Height
9 in
Blade Length
9 in
Cut Width
0.035 in
Overall Length
9 in
Overall Thickness
0.04 in
Cut Width - Maximum
0.04 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
14
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Shank
1/2" Universal
Number of Cutting Edges
1
For Use With Saw Type
Reciprocating Saws
Application
Angle Iron, Pipe
Features
Durable
Materials Cut
Angle Iron, Pipe
Blade Material
Bi-Metal
Cutting Edge Style
Flexible for Curved Cuts
Primary Material Application
Medium Metal
Compatible Product Type
Reciprocating Saw
For Workpiece Material
Angle Iron

Description

Thin Kerf metal-cutting blades with the Double Duty Upgrade feature a tooth form that is optimized for the longest life and increased speed. Tough Neck is engineered to protect against tang breakage and delivers the strongest SAWZALL blade tang on the market. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.