Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9" 14 TPI SAWZALL Blades (50 Pk)

  • Mfr # 48-01-6187

  • Zoro # G2727882


product price: $123.47
/pk 50, $2.47/ea
Free Shipping & Returns

Key Features

Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Height
9 in
For Use With Saw Type
Reciprocating Saws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-01-6187
Zoro #
G2727882
UPC #
045242084869
Country of Origin
United States

Dimensions

Length
9 in
Height
9 in
Blade Length
9 in
Cut Width
0.035 in
Overall Length
9 in
Overall Thickness
0.04 in
Cut Width - Maximum
0.04 in
Blade Length (in)
9.0 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
14
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
For Use With Saw Type
Reciprocating Saws
Shank
1/2" Universal
Number of Cutting Edges
1
Application
Angle Iron, Pipe
Cutting Edge Style
Flexible for Curved Cuts
Blade Material
Bi-Metal
Materials Cut
Angle Iron, Pipe
Primary Material Application
Medium Metal
Compatible Product Type
Reciprocating Saw
For Workpiece Material
Angle Iron
Set / Individual
Set
Material Cut
Metal
Progressive Blade Tooth Spacing
Yes
Tooth Count
126

Description

Thin Kerf metal-cutting blades with the Double Duty Upgrade feature a tooth form that is optimized for the longest life and increased speed. Tough Neck is engineered to protect against tang breakage and delivers the strongest SAWZALL blade tang on the market. Ice hardened blades are cryogenically treated for up to 50% longer life. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts.


  • Grid IronTM honeycomb pattern increases blade rigidity to resist blade buckling.
  • Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
  • Tough NeckTM ribs strengthen the blade tang and minimize breakage
  • Matrix II bi-metal teeth for greater durability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.