This item is Discontinued.

Milwaukee Tool 9" 14 TPI The Torch Ice Hardened SAWZALL Blades (5 Pk) 48-00-4787

9" 14 TPI The Torch Ice Hardened SAWZALL Blades (5 Pk) (Discontinued)

  • Mfr # 48-00-4787
  • Zoro # G2484431
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-00-4787
Zoro #
G2484431
UPC #
045242081127
Country of Origin
United States

Dimensions

Length
9"
Height
1 in
Blade Length
9 in
Cut Width
0.042 in
Overall Width
1 in
Overall Length
9 in
Cut Width - Maximum
0.04 in

Details

Teeth per Inch
14
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Application
Cuts All Woods, Nail Embedded Wood, Composition Material, Plastic, Ferrous and Non Ferrous Metals and Cast Iron
Shank
1/2" Universal
For Use With Saw Type
Reciprocating Saws
Number of Cutting Edges
1
Cutting Edge Style
Rigid for Straight Cuts
Blade Material
Bi-Metal
Materials Cut
Angle Iron, Pipe
Primary Material Application
Medium Metal
Compatible Product Type
Reciprocating Saw
For Workpiece Material
Angle Iron

Description

Reciprocating Saw Blade, Primary Material Application Medium Metal, Materials Cut Angle Iron, Pipe, Blade Length 9 in, Teeth per Inch 14, Cut Width 0.042 in, Blade Material Bi-Metal, Tip Material Bi-Metal, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.