
9" 18 TPI SAWZALL Blades (50 Pk)
Mfr # 48-01-6188
Zoro # G3374323
product price: $123.47
/pk 50, $2.47/ea
Free Shipping & Returns
Key Features
Teeth per Inch
18
Length
9 in
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
48-01-6188
Zoro #
G3374323
UPC #
045242084876
Country of Origin
United States
Dimensions
Length
9 in
Height
2 in
Cut Width
0.035 in
Blade Length
9 in
Overall Length
9 in
Overall Width
2 in
Cut Width - Maximum
0.04 in
Overall Thickness
0.04 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
18
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Shank
1/2" Universal
Number of Cutting Edges
1
For Use With Saw Type
Reciprocating Saws
Application
Rigid Conduit, Strut
Blade Material
Bi-Metal
Materials Cut
Rigid Conduit, Strut
Cutting Edge Style
Flexible for Curved Cuts
Primary Material Application
Thin Metal
For Workpiece Material
Rigid Conduit, Strut
Compatible Product Type
Reciprocating Saw
Description
Reciprocating Saw Blade, Primary Material Application Thin Metal, Materials Cut Rigid Conduit, Strut, Blade Length 9 in, Teeth per Inch 18, Cut Width 0.035 in, Blade Material Bi-Metal, Tip Material Bi-Metal, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Flexible for Curved Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.