This item is Discontinued.

Milwaukee Tool 9" 18 TPI The Torch Ice Hardened SAWZALL Blades (50 Pk) 48-01-8788

9" 18 TPI The Torch Ice Hardened SAWZALL Blades (50 Pk) (Discontinued)

  • Mfr # 48-01-8788
  • Zoro # G3659275
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-01-8788
Zoro #
G3659275
UPC #
045242253593
Country of Origin
United States

Dimensions

Height
1 in
Length
9"
Cut Width
0.042 in
Blade Length
9 in

Details

For Use With Saw Type
Reciprocating Saws
Application
Metal Cutting
Shank
1/2" Universal
Teeth per Inch
18
Number of Cutting Edges
1
Materials Cut
Rigid Conduit, Strut
Tip Material
Bi-Metal Tipped
Blade Material
Bi-Metal
Back Style
Straight
Cutting Edge Style
Rigid for Straight Cuts
Primary Material Application
Thin Metal

Description

Reciprocating Saw Blade, Primary Material Application Thin Metal, Materials Cut Rigid Conduit, Strut, Blade Length 9 in, Teeth per Inch 18, Cut Width 0.042 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.