9" 24 TPI The Torch SAWZALL Blades (5 Pk)

  • Mfr # 48-00-5790

  • Zoro # G5136302


product price: $21.47
/pk 5, $4.29/ea

Key Features

Teeth per Inch
24
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Height
11 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-00-5790
Zoro #
G5136302
UPC #
045242295623
Country of Origin
United States

Dimensions

Length
9 in
Height
11 15/16 in
Cut Width
0.035 in
Blade Length
9 in
Overall Length
9 in
Cut Width - Maximum
0.04 in
Overall Thickness
0.04 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
24
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
For Use With Saw Type
Reciprocating Saws
Number of Cutting Edges
1
Application
Duct, EMT, Sheet Metal, Tube
Shank
1/2" Universal
Includes
(5) Sawzall Blades
Cutting Edge Style
Rigid for Straight Cuts
Blade Material
Bi-Metal
Materials Cut
Duct, EMT, Sheet Metal, Tube
Primary Material Application
Thin Metal
Compatible Product Type
Reciprocating Saw
For Workpiece Material
Duct, EMT Conduit, Sheet Metal, Tube

Description

Reciprocating Saw Blade, Primary Material Application Thin Metal, Materials Cut Duct, EMT, Sheet Metal, Tube, Blade Length 9 in, Teeth per Inch 24, Cut Width 0.035 in, Blade Material Bi-Metal, Tip Material Bi-Metal, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.