Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9" 5 TPI Pruning SAWZALL Blade (5 PK)

  • Mfr # 48-00-1301

  • Zoro # G4912713


product price: $22.47
/pk 5, $4.49/ea

Key Features

Teeth per Inch
5
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Tapered
Application
General Purpose, Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-00-1301
Zoro #
G4912713
UPC #
045242081745
Country of Origin
Switzerland

Dimensions

Length
9 in
Height
9 in
Cut Width
0.049 in
Blade Length
9 in
Overall Length
9 in
Cut Width - Maximum
0.05 in
Overall Thickness
0.05 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
5
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Tapered
Application
General Purpose, Wood
Shank
1/2" Universal
Number of Cutting Edges
1
For Use With Saw Type
Reciprocating Saws
Blade Material
Bi-Metal
Cutting Edge Style
Flexible for Curved Cuts
Primary Material Application
Wood
Materials Cut
Green Wood
For Workpiece Material
Green Wood
Compatible Product Type
Reciprocating Saw

Description

Pruning SAWZALL Blades feature extra deep gullets for faster cutting. The MILWAUKEE reciprocating saw pruning blade clears limbs, branches and green wood with 5 induction-hardened teeth per inch, providing long blade life. pruning saw blades have unique fleam ground teeth for clean cuts in both directions in wood, plywood, OSB and engineered lumber materials. These pruning blades for reciprocating saws are equipped with 1⁄2” universal tangs that fit all SAWZALL Blades and thin kerfs for flexible cuts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.