9" 6 TPI Fleam Ground SAWZALL Blades (5 Pk)
Mfr # 48-00-5016
Zoro # G3317666
product price: $25.47
/pk 5, $5.09/eaKey Features
Teeth per Inch
6
Length
9 in
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Tapered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
48-00-5016
Zoro #
G3317666
UPC #
045242082636
Country of Origin
United States
Dimensions
Length
9 in
Height
10 3/16 in
Blade Length
9 in
Cut Width
0.05 in
Overall Length
9 in
Overall Thickness
0.05 in
Cut Width - Maximum
0.05 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
6
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Tapered
Number of Cutting Edges
1
For Use With Saw Type
Reciprocating Saws
Shank
1/2" Universal
Application
General Purpose, Clean Wood, Engineered Lumber Materials, OSB, Plywood
Blade Material
Bi-Metal
Cutting Edge Style
Rigid for Straight Cuts
Materials Cut
Clean Wood, Engineered Lumber Materials, OSB, Plywood
Primary Material Application
Wood
Compatible Product Type
Reciprocating Saw
For Workpiece Material
Clean Wood, Engineered Lumber Material, OSB, Plywood
Description
Reciprocating Saw Blade, Primary Material Application Wood, Materials Cut Clean Wood, Engineered Lumber Materials, OSB, Plywood, Blade Length 9 in, Teeth per Inch 6, Cut Width 0.05 in, Blade Material Bi-Metal, Tip Material Bi-Metal, Back Style Tapered, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.