Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9" Comfort Grip High Leverage Lineman's Pliers with Crimper

  • Mfr # 48-22-6100

  • Zoro # G9794827


product price: $26.97
/ea

Key Features

Plier Product Group
Pliers
Plier Item
Linemans Pliers
Jaw Length
1 5/8 in
Jaw Width
1 3/4 in
Jaw Thickness
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-6100
Zoro #
G9794827
UPC #
045242342228
Country of Origin
Viet Nam

Dimensions

Jaw Length
1 5/8 in
Jaw Width
1 3/4 in
Jaw Thickness
5/8 in
Overall Length
9 in
Tip Width
37/64"
Cutter Length
3/4 in

Details

Plier Product Group
Pliers
Plier Item
Linemans Pliers
Handle Type
Ergonomic
Material
Carbon Steel
Tether Capable
Tether Capable
Nonsparking
No
Features
Ergonomic Handle, Integrated Crimper For Insulated And Non-Insulated Terminals, Iron Carbide Cutting Edge, Hardened Blades, On-Board Fish Tape Puller, Reaming Head Design - Up To 1-1/ In. (Patent Pending), Rust Resistance
Wire Crimper
Yes
Fish Tape Puller
Yes
Item
Linemans Plier
Insulated
No
High Leverage
Yes
Spring Return
No
Tether Style
Tether Capable
Weight
1.15 lb
Grip Style
Standard Cushion
ESD-Safe
No
Steel Type
Alloy Steel
Maximum Jaw Opening
1 3/4 in
Plier Type
Lineman's Pliers
Non-Sparking
No
Additional Tool Functions
Fish Tape Puller, Crimper
Blade Material
Iron Carbide
Tether Ready
No
Includes Voltage Detection Module
No
Plier Material
Steel
Connectors Crimped
Terminals
Handle Style
Ergonomic
Jaw Shape
Flat
Jaw Opening Type
Manual

Description

9-inch High Leverage Lineman's Pliers feature hardened cutting edges. They also have an on-board crimper and a fish tape puller, giving you added functionality when working with insulated and non-insulated terminals. The pliers have MILWAUKEE comfort handle grips and will not peel or dig into your hands during extended use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.