Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 9-in-1 ECX Drive Multi-bit Driver 48-22-2131

9-in-1 ECX Drive Multi-bit Driver (Discontinued)

  • Mfr # 48-22-2131
  • Zoro # G2144109
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2131
Zoro #
G2144109
UPC #
045242534548
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Overall Length
9 in
Shank Length
3 1/2 in
Sizes Included
ECX: #1 + #2, 1/4 in (Nut Driver), Phillips: #1 + #2 + Square: SQ2, Slotted: 1/4 in + 3/16 in
Tip Size
#1, #2, 4 in, 6 in, P#1, P#2, 1/4 in, 3/16 in, SQ1

Details

Bit Style
Hex
Measurement Type
SAE
Finish
Chrome
Number of Pieces
9
Handle Material
Multi-Component
Includes
Loop Maker
Handle Type
Molded
Driver Type
9-in-1
Item
Multi-Bit Screwdriver
Features
Power Groove Bits for Power Tool Compatibility and Jobsite Versatility
Screwdriver and Nut Driver Grouping
Screwdriver Sets
Nonsparking
No
Screwdriver Tip Style
Slotted/Square
Insulated
No
Tether Capable
Tether Capable
Primary Application
General Purpose
Tip Style Group
Crosspoint, Hex, Slotted
Bit Retainer Type
Magnetic
Screwdriver Bit Material
Steel
Ratcheting
No
ESD Safe
No
Shank Material
Alloy Steel
Handle Design
Ergonomic
Single End/Double End
Single End
Shank Type
Solid
Tether Style
Tether Capable
Tip Style
ECX, Phillips, Slotted, Square
Corrosion Resistant
Yes
Single/Double End Bits
Single End
Replaceable Shank
No
Tether Ready
No
Magnetized Tip
No
Number of Tips
9
Container Type
None
Bit Storage
In Handle
Number of Bits
9
Grip Style
Ergonomic
For Screw Type
Phillips, Slotted, Square
Non-Sparking
No
Bit Material
Alloy Steel

Description

If you need a versatile tool that can handle a variety of tasks, the Milwaukee 48-22-2131 9-in-1 ECX Drive Multi-bit Driver is just what you are looking for. With its ECX tip, this multi-bit screwdriver is compatible with power tools from most major brands. The four different sized tips give you versatility in your work and allow you to adjust to tight spaces where other drivers won't fit. The power groove bits provide increased torque and faster bit changes than traditional hex bits. This all purpose multi bit screwdriver will help get the job done right.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.