Zoro Homepage
This item is Discontinued.
Milwaukee Tool 9-in-1 ECX Drive Ratcheting Multi-bit Driver 48-22-2331

9-in-1 ECX Drive Ratcheting Multi-bit Driver (Discontinued)

  • Mfr # 48-22-2331
  • Zoro # G2144154
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2331
Zoro #
G2144154
UPC #
045242534593
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Overall Length
9 in
Shank Length
3 1/2 in
Sizes Included
Nut Driver: Hex 1/4 in, Phillips: #1, #2, Square: 1/4 in, 3/16 in
Tip Size
#1, #2, 1/4 in, SL1/4 in, 3/16 in

Details

Bit Style
Hex
Measurement Type
SAE
Finish
Chrome
Number of Pieces
9
Handle Material
Multi-Component
Includes
Nutdriver 1/4 in , Loop Maker
Handle Type
Molded
Driver Type
9-in-1
Primary Application
General Purpose
Features
Power Groove Bits for Power Tool Compatibility and Jobsite Versatility
Item
Multi-Bit Screwdriver
Shank Type
Solid
Handle Design
Ergonomic
Single End/Double End
Single End
Tip Style Group
Hex, Phillips, Slotted, Square, Torx(R)
Insulated
No
Bit Retainer Type
Magnetic
Shank Material
Alloy Steel
Screwdriver Bit Material
Steel
Ratcheting
Yes
Nonsparking
No
Tether Capable
Tether Capable
Screwdriver Tip Style
Hex/Nutdriver/Phillips/Slotted/Torx(R)
ESD Safe
No
Screwdriver and Nut Driver Grouping
Screwdriver Sets
Tether Style
Tether Capable
Bit Material
Alloy Steel
Bit Storage
In Handle
Magnetized Tip
No
Tip Style
Hex, Phillips, Square
Replaceable Shank
No
Number of Tips
9
Corrosion Resistant
Yes
Container Type
None
Single/Double End Bits
Single End
Number of Bits
9
Tether Ready
No
Grip Style
Ergonomic
For Screw Type
Phillips, Slotted, Square
Non-Sparking
No

Description

The Milwaukee 48-22-2331 9-in-1 ECX Drive Ratcheting Multi-bit Driver is the perfect tool for your next project. It comes with nine different bits to suit your needs. The multi-bit screwdriver features power groove bits, which are compatible with power tools and give you more versatility on the job site. It also has a hex 1/4 in nut driver, #1 and #2 Phillips tips, 1/4 in square tip, 3/16 in slotted tip, 1/4 in torx tip, SL1/4 in slotted tip and 3/16 in torx tip. With its high quality construction and versatile design, this Milwaukee Screwdriver will make an excellent addition to your tool collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.