
9-in-1 Metric HEX/KEY Drive Multi-bit Driver (Discontinued)
- Mfr # 48-22-2136
- Zoro # G2144179
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-2136
Zoro #
G2144179
UPC #
045242534586
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3 1/2 in
Overall Length
9 in
Sizes Included
Hex: 1.5 mm + 2 mm + 2.5 mm + 3 mm + 4 mm + 5 mm + 6mm, 1/4 in (Nut Driver)
Shank Length
3 1/2 in
Tip Size
#1, #2, 1/4 in, 3/16 in, SQ2
Description
If you work with a variety of screws, the Milwaukee 48-22-2136 9-in-1 Multi-Bit Screwdriver is an essential. It can be used for both heavy and light duty jobs. This multi bit screwdriver features a power groove bit that works with power tools. Its nine different sizes include hex 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6mm and nut driver 1/4 in., as well as sq2 tip size #1, #2 and 1/4 in., 3/16 in. The drive size is 1/4 in., while the overall length is 9 in.. The Milwaukee 9" Multi Bit Screwdriver is the tool you need to complete your job quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.