Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 9-in-1 SAE HEX/KEY Drive Multi-bit Driver 48-22-2134

9-in-1 SAE HEX/KEY Drive Multi-bit Driver (Discontinued)

  • Mfr # 48-22-2134
  • Zoro # G2144233
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2134
Zoro #
G2144233
UPC #
045242534579
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Overall Length
9 in
Sizes Included
Hex: 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, Nut Driver 1/4 in
Shank Length
3 1/2 in
Tip Size
1/4 in, 1/8 in, 3/16 in, 5/32 in, 7/32 in, 7/64 in, 9/64 in

Details

Bit Style
Hex
Measurement Type
SAE
Finish
Chrome
Number of Pieces
9
Handle Material
Multi-Component
Includes
Nutdriver 1/4 in , Loop Maker
Handle Type
Molded
Driver Type
9-in-1
Tether Capable
Tether Capable
Tip Style Group
Hex
Screwdriver Bit Material
Steel
Handle Design
Ergonomic
Bit Retainer Type
Magnetic
Insulated
No
Ratcheting
No
Screwdriver and Nut Driver Grouping
Screwdriver Sets
Screwdriver Tip Style
Hex
Shank Material
Alloy Steel
ESD Safe
No
Nonsparking
No
Single End/Double End
Single End
Shank Type
Solid
Features
Power Groove Bits for Power Tool Compatibility and Jobsite Versatility
Item
Multi-Bit Screwdriver
Primary Application
General Purpose
Tether Style
Tether Capable
Single/Double End Bits
Single End
Replaceable Shank
No
Bit Storage
In Handle
Non-Sparking
No
Number of Tips
9
Grip Style
Ergonomic
Tether Ready
No
Number of Bits
9
Magnetized Tip
No
Corrosion Resistant
Yes
Bit Material
Alloy Steel
Tip Style
Hex
For Screw Type
Phillips, Slotted, Square
Container Type
None

Description

The Milwaukee 48-22-2134 9-in-1 SAE Hex/Key Drive Multi-Bit Driver has nine tools in one. It is the ideal tool for general purpose applications, and it will fit most hex shank drill bits and screwdriver bits. The multi-bit driver measures 9 in. in length, so you'll have plenty of reach while working on your project. It features a 1/4 in., 1/8 in., 3/16 in., 5/32 in., 7/32 in., 7/64 in., 9/64 in. and 1/4 inch hex drive size, making it versatile enough to handle most jobsite tasks. This tool comes with three power groove bits that are compatible with power tools like drills and impact drivers for more efficiency on the job site. If you're looking for a way to get your work done faster, then this Milwaukee 48-22-2134 9-in-1 SAE Hex Key Drive Multi Bit Driver is just what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.