Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9-in-1 Square Drive Multi-bit Driver

  • Mfr # 48-22-2132

  • Zoro # G2144118


product price: $17.97
/ea

Key Features

Drive Size
1/4 in
Bit Style
Hex
Overall Length
9 in
Number of Pieces
9
Features
Power Groove Bits for Power Tool Compatibility and Jobsite Versatility
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2132
Zoro #
G2144118
UPC #
045242534555
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Overall Length
9 in
Sizes Included
Nut Driver: Hex 1/4 in, Phillips: #1 + #2, Slotted: 1/4 in + 3/16 in, Square: SQ1 + SQ2 + SQ3
Shank Length
3 1/2 in
Tip Size
4 in, 6 in, #1, #2, 1/4 in, 3/16 in, SQ1, SQ2

Details

Item
Multi-Bit Screwdriver
Bit Style
Hex
Number of Pieces
9
Features
Power Groove Bits for Power Tool Compatibility and Jobsite Versatility
Includes
Loop Maker
Measurement Type
SAE
Finish
Chrome
ESD Safe
No
Nonsparking
No
Screwdriver and Nut Driver Grouping
Screwdriver Sets
Tether Capable
Tether Capable
Driver Type
9-in-1
Handle Design
Ergonomic
Screwdriver Bit Material
Steel
Ratcheting
No
Handle Material
Plastic
Screwdriver Tip Style
Slotted/Square
Tip Style Group
Crosspoint, Hex, Slotted
Shank Material
Alloy Steel
Bit Retainer Type
Magnetic
Single End/Double End
Single End
Primary Application
General Purpose
Insulated
No
Shank Type
Solid
Tether Style
Tether Capable
Magnetized Tip
No
Bit Storage
In Handle
Number of Bits
9
Tether Ready
No
Number of Tips
9
Corrosion Resistant
Yes
Tip Style
Hex, Phillips, Slotted, Square
Non-Sparking
No
Replaceable Shank
No
Bit Material
Steel
Single/Double End Bits
Single End
Handle Type
Molded
Grip Style
Ergonomic
For Screw Type
Phillips, Slotted, Square
Includes Insulation
Not Insulated
Includes Ratcheting
Ratcheting Not Included
Handle Shape
Straight
Replaceable Shank Capable
Fixed Shank
ESD Safety
Not ESD Safe
Tether Status
Not Tether Capable
Includes Magnetized Tip
Magnetized Tip Not Included
Corrosion-Resistance
Corrosion-Resistant

Description

9-in-1 Square Drive Multi-Bit Driver features 3-1/2" interchangeable power groove bits that are power tool compatible giving you maximum job site versatility. The multi-bit screwdriver also has wrench-ready hex shanks providing you with additional leverage. The interchangeable bits are precision machined and chrome-plated, providing marine-grade rust protection and reduced wear giving you the best job site durability. The screwdriver features magnetic bit retention providing you with consistent driving performance. The MILWAUKEE 9-in-1 Square Drive Multi-Bit Driver is designed for the job site and includes Milwaukee’s Limited Lifetime Warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.