Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 9-in-1 TORX Drive Multi-bit Driver 48-22-2133

9-in-1 TORX Drive Multi-bit Driver (Discontinued)

  • Mfr # 48-22-2133
  • Zoro # G2144145
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2133
Zoro #
G2144145
UPC #
045242534562
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Overall Length
7 in
Sizes Included
Nut Driver 1/4 in, Phillips: #1, Torx: T8, T10, T15, T20, T25, T27, T30
Shank Length
3 1/2 in
Tip Size
#1, T10, T15, T20, T25, T27, T30, T8

Details

Bit Style
Hex
Measurement Type
SAE
Finish
Chrome
Number of Pieces
9
Handle Material
Multi-Component
Includes
Loop Maker
Handle Type
Molded
Driver Type
9-in-1
Handle Design
Ergonomic
Item
Multi-Bit Screwdriver
Screwdriver and Nut Driver Grouping
Screwdriver Sets
Ratcheting
No
Features
Power Groove Bits for Power Tool Compatibility and Jobsite Versatility
Primary Application
General Purpose
Single End/Double End
Single End
Insulated
No
Screwdriver Bit Material
Steel
Tip Style Group
Hex
Shank Type
Solid
Nonsparking
No
Screwdriver Tip Style
Hex
ESD Safe
No
Tether Capable
Tether Capable
Shank Material
Alloy Steel
Bit Retainer Type
Magnetic
Tether Style
Tether Capable
Magnetized Tip
No
Grip Style
Ergonomic
Replaceable Shank
No
Number of Bits
9
Tip Style
Hex
Single/Double End Bits
Single End
Corrosion Resistant
Yes
Bit Storage
In Handle
Number of Tips
9
For Screw Type
Phillips, Slotted, Square
Tether Ready
No
Bit Material
Alloy Steel
Container Type
None
Non-Sparking
No

Description

Multi-Bit Screwdriver, Tip Size #1, T10, T15, T20, T25, T27, T30, T8, Tip Style Hex, Magnetic, Ergonomic, Bit Material Alloy Steel, Bit Storage In Handle, Single End, Magnetized Tip No, Shank Length 3 1/2 in, Shank Material Alloy Steel, Drive Size 1/4 in, ESD Safe No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.