Zoro Homepage
This item is Discontinued.
Milwaukee Tool 9 in. 5 TPI The AxSAWZALL Blade 48-01-7026

9 in. 5 TPI The AxSAWZALL Blade (Discontinued)

  • Mfr # 48-01-7026
  • Zoro # G803947172
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-01-7026
Zoro #
G803947172
UPC #
45242083572
Country of Origin
United States

Dimensions

Length
9"

Description

The Axblade is designed for the toughest cutting applications in wood and nail embedded wood. Ax blades have a sloped shape for superior plunge cutting for demolition and remodeling work. Ax blades are 1 in. tall for straight, fast cutting, and extra thick, 0.062 in., to prevent bending. Milwaukee SAWZALL blades have a unique heat treating process that extends the life of the blades, and bi-metal construction prevents the blade from shattering. The 9 in. blade is ideal for plunge cutting into wood and nail embedded wood without bending the blade. 100 per box. Also available 5 per pack see 48-00-5026 or 25 per box see 48 to 00 - 8026.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.