9 in. 3 TPI SAWZALL THE AX w/ CARBIDE TEETH Reciprocating Saw Blade for Pruning & Clean Wood (1 pk)
Mfr # 48-00-5232
Zoro # G400403576
product price: $9.47
/eaKey Features
Material
Carbide
Tip Material
Carbide
Back Style
Curved
Blade Width
1/16 in
Application
General Purpose, Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-00-5232
Zoro #
G400403576
UPC #
045242569328
Country of Origin
United States
Dimensions
Length
9 in
Blade Width
1/16 in
Blade Length
9 in
Height
3/4 in
Blade Thickness
3/64 in
Cut Width
0.05 in
Overall Length
9 in
Overall Width
3/4 in
Cut Width - Maximum
0.05 in
Overall Thickness
0.05 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
3
Material
Carbide
Tip Material
Carbide
Back Style
Curved
Application
General Purpose, Wood
Primary Material Application
Wood
Number of Cutting Edges
1
Blade Material
Carbide
Cutting Edge Style
Rigid for Straight Cuts
Materials Cut
Wood
For Use With Saw Type
Reciprocating Saws
Compatible Product Type
Reciprocating Saw
For Workpiece Material
Wood
Description
Reciprocating Saw Blade, Primary Material Application Wood, Materials Cut Wood, Blade Length 9 in, Blade Width 1/16 in, Teeth per Inch 3, Blade Thickness 3/64 in, Cut Width 0.05 in, Blade Material Carbide, Tip Material Carbide, Back Style Curved, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.