9 in. 6 TPI SAWZALL THE WRECKER with CARBIDE TEETH Multi-Material Reciprocating Saw Blade (1 pk)
Mfr # 48-00-5242
Zoro # G300403591
product price: $13.47
/eaKey Features
Teeth per Inch
6
Material
Carbide
Tip Material
Carbide
Back Style
Tapered
For Use With Saw Type
Reciprocating Saws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-00-5242
Zoro #
G300403591
UPC #
045242567997
Country of Origin
United States
Dimensions
Length
9 in
Cut Width
0.05 in
Blade Thickness
3/64 in
Blade Length
9 in
Height
3/4 in
Blade Width
1/16 in
Overall Length
9 in
Overall Width
3/4 in
Cut Width - Maximum
0.05 in
Overall Thickness
0.05 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
6
Material
Carbide
Tip Material
Carbide
Back Style
Tapered
For Use With Saw Type
Reciprocating Saws
Blade Material
Carbide
Number of Cutting Edges
1
Cutting Edge Style
Rigid for Straight Cuts
Primary Material Application
General Purpose
Application
General Purpose, Cast Iron, Wood
Materials Cut
Cast Iron, Wood
For Workpiece Material
Cast Iron, Wood
Compatible Product Type
Reciprocating Saw
Description
Reciprocating Saw Blade, Primary Material Application General Purpose, Materials Cut Cast Iron, Wood, Blade Length 9 in, Blade Width 1/16 in, Teeth per Inch 6, Blade Thickness 3/64 in, Cut Width 0.05 in, Blade Material Carbide, Tip Material Carbide, Back Style Tapered, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.