Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9" 7TPI TORCH with NITRUS Carbide for Cast Iron SAWZALL Blade 5PK

  • Mfr # 48-00-5562

  • Zoro # G0746517


product price: $93.57
/pk 5, $18.71/ea
Free Shipping & Returns

Key Features

Teeth per Inch
8
Material
Carbide
Tip Material
Carbide
Back Style
Straight
Number of Cutting Edges
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-00-5562
Zoro #
G0746517
UPC #
045242569748
Country of Origin
United States

Dimensions

Length
9 in
Height
3/4 in
Blade Length
9 in
Overall Length
9 in
Overall Width
3/4 in
Cut Width
0.05 in
Overall Thickness
0.05 in
Cut Width - Maximum
0.05 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
8
Material
Carbide
Tip Material
Carbide
Back Style
Straight
Number of Cutting Edges
1
For Use With Saw Type
Reciprocating Saws
Includes
(5) Sawzall Reciprocating Saw Blades
Application
Ferrous Metals, Stainless Steel, Thick Metal
Cutting Edge Style
Rigid for Straight Cuts
Materials Cut
Ferrous Metals, Stainless Steel
Blade Material
Carbide
Primary Material Application
Thick Metal
For Workpiece Material
Ferrous Metal, High Strength Alloy, Stainless Steel
Compatible Product Type
Reciprocating Saw

Description

The TORCH with NITRUS CARBIDE SAWZALL Blade for Cast Iron and other thick metals delivers the fastest cutting, and longest life with a breakthrough Carbide Technology. NITRUS CARBIDE reciprocating saw blades are engineered to dissipate heat better than any other demolition blade for faster cutting. The TORCH with NITRUS CARBIDE for Cast Iron delivers 5x life versus carbide teeth blades in cast iron. This 8TPI blade is ideal for the fastest, smoothest cuts in hard cast iron, stainless steel, black pipe, rebar, & angle iron.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.