Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 pc. HOLE DOZER with Carbide Teeth Large Diameter Hole Saw Set

  • Mfr # 49-22-3077

  • Zoro # G104242259


product price: $164.97
/ea
Free Shipping & Returns

Key Features

Tooth Material
Carbide Tipped
Max. Cutting Depth
1 5/8 in
Arbor Design
Built-In Arbor
Impact Rated
Not Impact Rated
Includes
(1) 1-3/8" Hole Saw 49-56-0712, (1) 2" Hole Saw 49-56-0720, (1) 2-5/8" Hole Saw 49-56-0729, 3" Hole Saw 49-56-0734, (1) 3-5/8" Hole Saw 49-56-0739, (1) 4-1/4" Hole Saw 49-56-0744, (1) Large Thread Arbor W/Cobalt Pilot Bit 49-56-7115, (2) Cobalt Pilot Bits 49-56-7100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-22-3077
Zoro #
G104242259
UPC #
045242612130
Country of Origin
United States

Dimensions

Max. Cutting Depth
1 5/8 in
Shank Size
3/8 in
Saw Size Range
1 3/8 in to 4 1/4 in
Thread Size
5/8"-18
Hole Saw Sizes (Hole Saws)
1 3/8 in, 2 in, 2 5/8 in, 3 in, 3 5/8 in, 4 1/4 in
Hole Saw Size - Maximum
4 1/4 in
Cutting Depth - Maximum
1 5/8 in
Hole Saw Size - Minimum
1 3/8 in

Details

Tooth Material
Carbide Tipped
Number of Pieces
9
Arbor Design
Built-In Arbor
Impact Rated
Not Impact Rated
Includes
(1) 1-3/8" Hole Saw 49-56-0712, (1) 2" Hole Saw 49-56-0720, (1) 2-5/8" Hole Saw 49-56-0729, 3" Hole Saw 49-56-0734, (1) 3-5/8" Hole Saw 49-56-0739, (1) 4-1/4" Hole Saw 49-56-0744, (1) Large Thread Arbor W/Cobalt Pilot Bit 49-56-7115, (2) Cobalt Pilot Bits 49-56-7100
Teeth per Inch
3
Item
9 PC HOLE DOZER with Carbide Teeth Large Diameter Hole Saw Kit
Primary Material Application
General Purpose
Application
General Purpose
Shank Shape
Hex
For Workpiece Material
General Purpose

Description

Hole Saw Kit, Primary Material Application General Purpose, Arbor Design Built-In Arbor, Tooth Material Carbide Tipped, Teeth per Inch 3, Max. Cutting Depth 1 5/8 in, Impact Rated Not Impact Rated, Saw Size Range 1 3/8 in to 4 1/4 in, Hole Saw Sizes (Hole Saws) 1 3/8 in, 2 in, 2 5/8 in, 3 in, 3 5/8 in, 4 1/4 in, Thread Size 5/8 In.-18, Shank Size 3/8 in, Number of Pieces 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.