Zoro Homepage

9 in Torque Lock Deluxe Cushion Grip Locking Plier

  • Mfr # 48-22-3409

  • Zoro # G7550751


product price: $18.79
/ea

Key Features

Features
Corrosion Resistant, Curved Jaw Maximizes Pressure Points, Faster and Release of Tool, Limited Lifetime Warranty, Screwdriver Through-Hole
Handle Type
Overmold
Jaw Length
2 1/8 in
Jaw Width
3/16 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-3409
Zoro #
G7550751
UPC #
045242325023
Country of Origin
Taiwan, Province of China

Dimensions

Jaw Length
2 1/8 in
Jaw Width
3/16 in
Overall Length
9 in
Jaw Thickness
1/4 in
Length
9"

Details

Features
Corrosion Resistant, Curved Jaw Maximizes Pressure Points, Faster and Release of Tool, Limited Lifetime Warranty, Screwdriver Through-Hole
Handle Type
Overmold
Material
Steel
Finish
Chrome Plated
Includes
(1) 9 in Torque Lock Long Nose Locking Pliers with Durable Grip
Jaw Capacity
2-1/2 in
Jaw Release Lever
1-Handed
Nonsparking
No
Plier Item
Long Nose Locking Pliers with Grip
Plier Jaw Style
Long Nose
Screw Mechanism
Torque Lock
Tether Capable
Tether Capable
Wire Cutter
Yes
Plier Product Group
Pliers
Item
Locking Plier
Tether Style
Tether Capable
Weight
1.015 lb
Application
Milwaukee Torque Lock Locking Tools Provide faster tool setup and more locking force for the professional tradesmen.
Non-Sparking
No
Insulated
No
Plier Type
Locking Pliers
Adjustment Mechanism
Torque Lock(TM)
Plier Material
Steel
Maximum Jaw Opening
2 1/8 in
Tether Ready
Yes
Steel Type
Alloy Steel
Includes Wire Cutter
Yes
Handle Style
Comfort Grip
Handle Opening Type
Lever
Additional Tool Functions
Wire Cutter
Jaw Shape
Curved
Grip Style
Deluxe Cushion
Type
Long Nose

Description

Locking Plier, Plier Type Locking Pliers, Jaw Shape Curved, Handle Style Comfort Grip, Handle Opening Type Lever, Overall Length 9 in, Maximum Jaw Opening 2 1/8 in, Jaw Length 2 1/8 in, Includes Wire Cutter Yes, Grip Style Deluxe Cushion, Tether Ready Yes, Additional Tool Functions Wire Cutter, Non-Sparking No, Insulated No, Adjustment Mechanism Torque Lock(TM), Application Milwaukee Torque Lock Locking Tools Provide faster tool setup and more locking force for the professional tradesmen.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.