Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 9" Wheel Guard 49-12-0020

9" Wheel Guard (Discontinued)

  • Mfr # 49-12-0020
  • Zoro # G2432823
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-12-0020
Zoro #
G2432823
UPC #
045242177073
Country of Origin
China

Dimensions

For Maximum Wheel Diameter
9 in

Details

Item
Grinder Guard
For Use With
Mfr. No. 6080-20, Mfr. No. 6081-20, Mfr. No. 6082-20, Mfr. No. 6086-20, Mfr. No. 6089-20
Features
Type 27 Guard
Number of Pieces
1
Compatible with Manufacturer Part Number
6080-20, 6081-20, 6082-20, 6086-20, 6089-20
Material
Steel
Application
Protection From Dangerous Debris
Compatible with Series
6080 Series

Description

Grinder Guard, For Maximum Wheel Diameter 9 in, For Use With Mfr. No. 6080-20, Mfr. No. 6081-20, Mfr. No. 6082-20, Mfr. No. 6086-20, Mfr. No. 6089-20, Compatible with Manufacturer Part Number 6080-20, 6081-20, 6082-20, 6086-20, 6089-20, Compatible with Series 6080 Series, Application Protection From Debris, Features Type 27 Guard, Material Steel, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.