Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9/16 in. SAE Combination Wrench

  • Mfr # 45-96-9418

  • Zoro # G7745708


product price: $15.99
/ea

Key Features

Material
Chrome Vanadium Steel
Finish
Chrome
Head Size
9/16 in
Head Offset Angle
15 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-96-9418
Zoro #
G7745708
UPC #
045242573677
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7 3/8 in
Head Size
9/16 in
Head Thickness
9/16 in
Wrench Length Style
Standard

Details

Material
Chrome Vanadium Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Reversing
No
Anti-Slip Design
Yes
Handle Type
Ergonomic I-Beam
Includes
(1) 9/16 SAE COMBO WRENCH
Insulated
No
Tether Style
Tether Capable
Box End Type
12-Point Box End
Measurement Type
SAE
Ratcheting
No
Weight
0.23 lb
Corrosion Resistant
Yes
Nonsparking
No
Head Type
Standard
Min. Arc Swing
2.5 Degrees
Handle Color
Silver
Opening Type
Rounded
Grip Style
Plain
Opening Angle (Deg.)
15 Degrees
Non-Magnetic
No

Description

Combination Wrench, Chrome Vanadium Steel, Chrome, Head Size 9/16 in, Overall Length 7 3/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 9/16 in, SAE, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.