Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9/16" x 2" Annular Cutter

  • Mfr # 49-59-2056

  • Zoro # G8524573


product price: $49.99
/ea

Key Features

Annular Cutter Drive Style
Weldon
Cutting Depth
2 in
Shank Dia.
3/4 in
Cutter Diameter
9/16 in
Shank Type - Machining
Weldon Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-59-2056
Zoro #
G8524573
UPC #
045242207763
Country of Origin
Germany

Dimensions

Diameter
9/16 in
Cutting Depth
2 in
Shank Dia.
3/4 in
Cutter Diameter
9/16 in
Maximum Cutting Depth
2 in
Shank Diameter
3/4 in
For Chuck Size
3/4 in

Details

Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Shank Type - Machining
Weldon Flat
For Tool Type
Magnetic Drill Presses
Material - Machining
High Speed Steel
Decimal Equivalent
0.5625
Series
49-59
Finish - Machining
Black Oxide
Primary Material Application
Aluminum, Bronze, Cast Iron, Copper, Steel
Stack Cut Teeth
No
Measurement System
Fractional Inch
Pilot Pin Included
No

Description

Annular Cutter, High Speed Steel, Black Oxide, 9/16 in, Weldon Flat, Shank Diameter 3/4 in, For Chuck Size 3/4 in, Maximum Cutting Depth 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.