Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9/16 in. x 24 in. SHOCKWAVE Lineman's Impact Auger Bit

  • Mfr # 48-13-6803

  • Zoro # G4235242


product price: $57.99
/ea

Key Features

Drill Bit Material
Carbon Steel
Finish - Machining
PTFE
Cutting Direction
Right Hand
Material - Machining
Carbon Steel
For Use With
Handheld Drills and Drill Presses
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-13-6803
Zoro #
G4235242
UPC #
045242503506
Country of Origin
China

Dimensions

Overall Length
24 in
Drill Bit Size
9/16 in
Shank Size
7/16 in
Shank Hex Size
7/16 in
Maximum Drilling Depth
21 in

Details

Item
Auger Drill Bit
Drill Bit Material
Carbon Steel
Finish - Machining
PTFE
Cutting Direction
Right Hand
Material - Machining
Carbon Steel
For Use With
Handheld Drills and Drill Presses
Number of Pieces
1
Shank Type - Machining
Hex
Measurement System
Fractional Inch
Decimal Equivalent
0.5625
Drill Style
Auger
Sub Brand
Shockwave(TM)
Auger Style
Pole Auger
Primary Material Application
Wood
Dual Auger
No

Description

Pole Auger, Auger Drill Bit, 9/16 in, 24 in Overall Length, Hex, PTFE, Shank Hex Size 7/16 in, Maximum Drilling Depth 21 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.