Zoro Homepage

9/32 in. SAE Ratcheting Combination Wrench

  • Mfr # 45-96-9209

  • Zoro # G700002363


product price: $23.99
/ea

Key Features

Material
Chrome Vanadium Steel
Finish
Chrome
Head Size
9/32 in
Head Offset Angle
0 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-96-9209
Zoro #
G700002363
UPC #
045242573318
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5 1/2 in
Head Size
9/32 in
Head Thickness
5/16 in
Wrench Length Style
Standard

Details

Material
Chrome Vanadium Steel
Finish
Chrome
Head Offset Angle
0 Degrees
Number of Points
12
Non-Magnetic
No
Weight
0.07 lb
Tether Style
Tether Capable
Insulated
No
Box End Type
12-Point Box End
Min. Arc Swing
2.5 Degrees
Includes
(1) 9/32 SAE RATCHET COMBO WRENCH
Handle Color
Silver
Ratcheting
Yes
Handle Type
Ergonomic I-Beam
Head Type
Standard
Corrosion Resistant
Yes
Reversing
No
Opening Angle (Deg.)
0 Degrees
Grip Style
Plain
Opening Type
Rounded
Measurement Type
SAE
Anti-Slip Design
Yes
Nonsparking
No

Description

This Milwaukee 45-96-9209 Ratcheting Combination Wrench is a high quality tool that you will want to equip yourself with. It has a chrome vanadium steel body and features 12 points. The combination wrench is 5 1/2 in. long, making it ideal for getting into tight spaces. With a rounded head, the SAE wrench offers excellent grip and control when working on fasteners. It has an ergonomic I-beam handle which provides strength and durability, while its silver finish looks great in any setting. The Milwaukee 45-96-9209 Ratcheting Combination Wrench is the high quality tool that will meet the demands of your job.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.