Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9/32" Thunderbolt Titanium Coated Drill Bit

  • Mfr # 48-89-2215

  • Zoro # G5136372


product price: $11.49
/ea

Key Features

Drill Bit Size
9/32 in
Overall Length
4 1/4 in
Drill Bit Point Angle
135 Degrees
Material
High Speed Steel
Finish
Gold Ferrous Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-89-2215
Zoro #
G5136372
UPC #
045242187898
Country of Origin
China

Dimensions

Drill Bit Size
9/32 in
Overall Length
4 1/4 in
Shank Dia.
9/32 in
Drilling Depth
2-5/16 in
Flute Length
2 5/16 in
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Material
High Speed Steel
Finish
Gold Ferrous Oxide
Number of Flutes
2
Shank Type
Straight with Three Flats
Impact Rated
No
Cutting Direction
Right Hand
Decimal Equivalent
0.2813
Features
Split Point, Thunderbolt(R) Web, Parabollic Flute
Shank Shape
Round
Standards
Not Rated
Measurement System
Fractional Inch
Drill Bit Point Type
Split Point
Shank Type - Machining
Straight with Three Flats
Flute Type
Parabolic
Material - Machining
High Speed Steel
Finish - Machining
TiN
Coolant Fed
Non-Coolant Through
Point Type
Split Point
List Number
Thunderbolt
Spiral Direction
Right Hand
Material Grade - Machining
Heavy Duty
Primary Material Application
Aluminum, Plastic, Steel, Wood

Description

Jobber Length Drill Bit, Drill Bit Size 9/32 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.2813, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.