Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9/64" Titanium SHOCKWAVE

  • Mfr # 48-89-4606

  • Zoro # G1995318


product price: $6.47
/ea

Key Features

Overall Length
2 5/8 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
9/64 in
Number of Flutes
2
Shank Dia.
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-89-4606
Zoro #
G1995318
UPC #
045242353071
Country of Origin
China

Dimensions

Overall Length
2 5/8 in
Drill Bit Size
9/64 in
Shank Dia.
1/4"
Drilling Depth
63/64"
Drill Bit Dimension Type
Fractional Inch
Flute Length
15/16 in
Size
9/64"
Maximum Drilling Depth
15/16 in
Shank Hex Size
1/4 in

Details

Item
Hex Shank Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Quick-Change Hex
Shank Shape
Hex
Impact Rated
Yes
Decimal Equivalent
0.1406
Standards
Not Rated
Drill Bit Point Type
Split Point
Helix Angle
35 Degrees
Flute Type
Spiral
Measurement System
Fractional Inch
Impact Rating
Impact Rated
Primary Material Application
Aluminum, Plastic, Steel, Wood
Series
Shockwave Impact Duty Red Helix
Helix Angle - Minimum
15 Degrees
Helix Angle - Maximum
35 Degrees

Description

SHOCKWAVE RED HELIX Titanium Drill Bits are engineered for extreme durability and long life. The QUAD EDGE tip delivers a precision start and four cutting edges to create smaller chips for faster removal and less heat for longer bit life. The Variable Helix design includes an aggressive 35° helical angle, which ends at 15°, these titanium drill bits with RED HELIX provide Rapid Chip Removal limiting heat buildup to Stay Sharper Longer. The bits also feature an internal ENHANCED TAPERED WEB that greatly increases their strength, reducing premature breakage. titanium drill bits are ideal for various applications, including but not limited to wood, plastics, and metals. MILWAUKEE Red Helix Titanium Drill Bits provide up to 5X life vs. black oxide drill bits.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.