Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9mm Metric Ratcheting Combination Wrench

  • Mfr # 45-96-9309

  • Zoro # G200002290


product price: $23.99
/ea

Key Features

Material
Chrome Vanadium Steel
Finish
Chrome
Head Size
9 mm
Head Offset Angle
0 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-96-9309
Zoro #
G200002290
UPC #
045242573462
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6 1/8 in
Head Size
9 mm
Wrench Length Style
Standard
Head Thickness
9 mm

Details

Material
Chrome Vanadium Steel
Finish
Chrome
Head Offset Angle
0 Degrees
Number of Points
12
Measurement Type
Metric
Handle Type
Ergonomic I-Beam
Insulated
No
Min. Arc Swing
2.5 Degrees
Opening Type
Rounded
Ratcheting
Yes
Nonsparking
No
Anti-Slip Design
Yes
Non-Magnetic
No
Opening Angle (Deg.)
0 Degrees
Handle Color
Silver
Box End Type
12-Point Box End
Corrosion Resistant
Yes
Reversing
No
Grip Style
Plain
Tether Style
Tether Capable
Weight
0.11 lb
Includes
(1) 9MM RATCHETING COMBO WRENCH
Head Type
Standard

Description

Ratcheting Combination Wrench, Chrome Vanadium Steel, Chrome, Head Size 9 mm, Overall Length 6 1/8 in, Head Offset Angle 0 Degrees , Opening Angle (Deg.) 0 Degrees , Standard, Head Thickness 9 mm, Metric, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.