Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9mm Snap Off Knife w/Precision Cut Blade

  • Mfr # 48-22-1960

  • Zoro # G0478515


product price: $9.97
/ea

Key Features

Overall Length
5 1/2 in
Blade Material
Steel
Handle Type
Ergonomic with Soft Grip
Handle Material
Overmolded Polypropylene
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-1960
Zoro #
G0478515
UPC #
045242296811
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5 1/2 in
Overall Thickness
0.75 in
Blade Width
9 mm
Overall Width
1 in
Blade Length
9mm

Details

Item
Snap-Off Utility Knife
Blade Type
Precision Cut
Blade Material
Steel
Handle Type
Ergonomic with Soft Grip
Handle Material
Overmolded Polypropylene
Application
General Purpose
Features
Auto Lock Slide, Built-In Blade Snapper, Acetone Resistant
Duty Rating
Standard Duty
Number of Blades Included
1
Blade Change
Tool Free
Number of Segments
13
Stores
No Storage
Handle Color
Red
Handle Style
Ergonomic with Soft Grip
Blade Change Method
Tool Free

Description

Snap-Off Utility Knife, Application General Purpose, Blade Change Method Tool Free, Blade Material Steel, Blade Width 9 mm, Handle Color Red, Handle Material Overmolded Polypropylene, Handle Style Ergonomic with Soft Grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.