9 pc. BIG HAWG with Carbide Teeth Hole Saw for Nail-Embedded Wood Set with PACKOUT Compact Organizer
Mfr # 49-56-9295
Zoro # G9265736
product price: $239.97
/ea
Free Shipping & Returns
Key Features
Tooth Material
Carbide Tipped
Application
Metal Cutting
Max. Cutting Depth
1 5/8 in
Arbor Design
Built-In Arbor
Includes
PACKOUT Compact Organizer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-56-9295
Zoro #
G9265736
UPC #
045242559152
Country of Origin
China
Dimensions
Max. Cutting Depth
1 5/8 in
Hole Cutter Sizes (Hole Cutters)
2 1/8 in, 2 9/16 in, 3 in, 3 5/8 in, 4 5/8 in
Cutting Depth - Maximum
1 5/8 in
Hole Cutter Size - Maximum
4 5/8 in
Overall Diameter
2 1/8 in, 2 9/16 in, 3 in, 3 5/8 in, 4 5/8 in
Hole Cutter Size - Minimum
2 1/8 in
Hole Cutter Sizes
2 1/8 in, 2 9/16 in, 3 in, 3 5/8 in, 4 5/8 in
Details
Tooth Material
Carbide Tipped
Application
Metal Cutting
Arbor Design
Built-In Arbor
Item
Hole Cutter Kit
Includes
PACKOUT Compact Organizer
Number of Pieces
9 pc. + PACKOUT Organizer
Primary Material Application
Metal
Number of Teeth (Hole Cutters Only)
3
Number of Hole Cutters
5
Materials Cut
Nails; Cement Board; Shingles; Plaster; Stucco
For Workpiece Material
Cement Board, Nails, Plaster, Shingles, Stucco
Description
Hole Cutter Kit, Max. Cutting Depth 1 5/8 in, Arbor Design Built-In Arbor, Tooth Material Carbide Tipped, Application Metal Cutting, Includes PACKOUT Compact Organizer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.