Hucktainer Fastener Adapter for M18 FUEL 1/4 in. Lockbolt Tool with ONE-KEY
Mfr # 49-16-2661HT
Zoro # G605948025
product price: $49.00
/eaKey Features
Series
M18 FUEL
Overall Length
2 5/8 in
Material
Steel
Includes
ONE-KEY(TM) Hucktainer(R) Fastener Adapter
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-16-2661HT
Zoro #
G605948025
UPC #
045242653157
Country of Origin
China
Dimensions
Overall Length
2 5/8 in
Overall Width
1 5/16 in
Overall Height
1 5/16 in
Details
Series
M18 FUEL
Material
Steel
Item
Adapter
Includes
ONE-KEY(TM) Hucktainer(R) Fastener Adapter
Features
Tool Weight
0.27 lb
Housing Material
Steel
Cordless Tool Kit Contents
(1) Hucktainer(R) Fastener Adapter
Compatible Product Type
Lockbolt Tool
Compatible Brand
M18 FUEL(TM)
Product Type
Lockbolt Fastener Adapter
Compatible Manufacturer Model Number
2661-20
Number of Pieces
1
Description
Adapter, For Lockbolt Tool, MILWAUKEE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.