Zoro Homepage
This item is Discontinued.
Milwaukee Tool Adjustable Clutch Screwdriver 6580-20

Adjustable Clutch Screwdriver (Discontinued)

  • Mfr # 6580-20
  • Zoro # G2698981
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6580-20
Zoro #
G2698981
UPC #
045242054855
Country of Origin
China

Dimensions

Tool Length
12 3/4 in
Chuck Size
1/4 in
Shank Size
1/4"
Overall Length
13 in
Overall Width
3 in
Overall Height
7 1/4 in
Drive Size
1/4 in
Cord Length
10 ft

Details

Driver and Wrench Product Grouping
Electric Screwguns
Autofeed
No
Clutch Type
Adjustable Positive
Max. Torque
140 in-lb
No Load RPM
0 to 1200
Voltage
120V AC
Corded/Cordless
Corded
Handle Type
Pistol Grip
Includes
#2 Phillips Bit Tip, 1/4 in Bit Tip Holder (Nonmagnetic), 10-12 3 1/2 in Slotted Bit, 6-7 3 1/2 in Slotted Bit, Belt Clip
Tool Weight
3.6 lb
Tool Speed Control
Variable
Cord
10 ft 2 Conductor, Quik-Lok
Control Module Required
None
Tool Voltage
120VAC
Corded/Banded
Corded
Bearing Type
Ball and Roller
Features
All Metal Gear Box, Durable, Multi-Position Clutch
Tool Clutch
Adjustable Positive
Item
Screw Gun
Application
Deck/Subfloor Installation, Drywall, Self Drilling Fasteners In Steel
Amps
6.5 A
Trigger Lock
No
Reversible
Yes
Min. Torque
0 ft-lb
Duty
General Duty
Brushless Motor
No
Screwdriver Type
Metal Fastening Screw Gun
Drive Configuration
Straight
Torque Range
0 ft-lb to 140 in-lb
Free Speed
1,200 RPM
Controller Input Voltage
120V AC
Throttle Type
Trigger
Plug Type
Two-Prong
Housing Material
Plastic
Variable Speed
Yes
Power Source
Corded
Hex Bit
1/4 in
Handle Material
Plastic
Current
6.5 A

Description

Screw Gun, Power Source Corded, Brushless Motor No, Torque Range 0 ft-lb to 140 in-lb, Max. Torque 140 in-lb, Min. Torque 0 ft-lb, Free Speed 1,200 RPM, Drive Size 1/4 in, Screwdriver Type Metal Fastening Screw Gun, Chuck Size 1/4 in, Clutch Type Adjustable Positive, Drive Configuration Straight, Hex Bit 1/4 in, Reversible Yes, Variable Speed Yes, Cord Length 10 ft, Plug Type Two-Prong, Duty General Duty, Current 6.5 A

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.