Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Depth Stop for M12 FUEL and M18 FUEL Oscillating Multi-Tools

  • Mfr # 49-90-2430

  • Zoro # G500404305


product price: $29.99
/ea

Key Features

Overall Length
4 5/16 in
Number of Pieces
1
Application
Depth Adjustment, General Purpose
For Use With
M12 FUEL and M18 FUEL Oscillating Multi-Tools
Includes
(1) Oscillating FUEL Multi-Tool Depth Adjustment Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-90-2430
Zoro #
G500404305
UPC #
045242579389
Country of Origin
China

Dimensions

Overall Length
4 5/16 in
Size
4 5/16 in

Details

Item
Depth Adjustment
Number of Pieces
1
Application
Depth Adjustment, General Purpose
For Use With
M12 FUEL and M18 FUEL Oscillating Multi-Tools
Includes
(1) Oscillating FUEL Multi-Tool Depth Adjustment Kit
Material
Steel
Direct Fit For Tool Brand
Milwaukee
Oscillating Tool Accessory Type
Depth Adjustment
Compatible with Adapter
Milwaukee

Description

Depth Adjustment, For Use With M12 FUEL and M18 FUEL Oscillating Multi-Tools, Tool Brand Milwaukee, Direct Fit For Tool Brand Milwaukee, Compatible with Adapter Milwaukee, Size 4 5/16 in, Overall Length 4 5/16 in, Material Steel, Application Depth Adjustment, Replacement Part, Includes (1) Oscillating FUEL Multi-Tool Depth Adjustment Kit, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.