Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 in. - 7 in. Adjustable Hole Cutter

  • Mfr # 49-56-0320

  • Zoro # G9490607


product price: $39.97
/ea

Key Features

Tooth Material
High Speed Steel
Max. Cutting Depth
1 in
Number of Pieces
4
Arbor Design
Built-In Arbor
Impact Rated
Not Impact Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-56-0320
Zoro #
G9490607
UPC #
045242344260
Country of Origin
China

Dimensions

Max. Cutting Depth
1 in
Shank Size
1/4 in
Saw Sizes Included
Adjustable 2" to 7"
Pilot Drill Size
1/4 in dia x 3 1/2 in L
Range of Saw Sizes
2" to 7"
Saw Dia.
2 in to 7 in
Cutting Depth - Maximum
1 in
Overall Diameter
7 in
Pilot Drill Length
3 1/2 in
Pilot Drill Diameter
1/4 in

Details

Tooth Material
High Speed Steel
Number of Pieces
4
Arbor Design
Built-In Arbor
Impact Rated
Not Impact Rated
Includes
10 in Shield, Drill Bit, Hole Cutter, Quik-Lock Arbor
Teeth per Inch
2
Application
Drywall and Ceiling Tiles
Hole Saw Product Grouping
Hole Saw Kits
Replacement Pilot Drill No.
Mfr. No. 49-56-0290
Replacement Arbor No.
Mfr. No. 48-28-1000
Item
Hole Cutter Kit
Primary Saw Application
Wood
Number of Teeth
0
Materials Cut
Drywall
Primary Material Application
Drywall
Replacement Pilot Drill
Mfr. No. 49-56-0290
Replacement Arbor
Mfr. No. 48-28-1000
Shank Shape
Hex
For Use With
Any Power Drills
For Workpiece Material
Drywall

Description

Hole Saw Kits, Hole Cutter Kit, Primary Saw Application Ceiling Tile, Drywall, Saw Dia. 2 in to 7 in, Max. Cutting Depth 1 in, Arbor Design Built-In Arbor, Tooth Material High Speed Steel, Number of Teeth 0, Replacement Arbor No. Mfr. No. 48-28-1000, Shank Size 1/4 in, Pilot Drill Size 1/4 in dia x 3 1/2 in L, Replacement Pilot Drill No. Mfr. No. 49-56-0290, Application Drywall and Ceiling Tiles, Includes 10 in Shield, Drill Bit, Hole Cutter, Quik-Lock Arbor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.