Zoro Homepage
This item is Discontinued.
Milwaukee Tool Adjustable Position Electromagnetic Drill Press w/1/2" Motor 4204-1

Adjustable Position Electromagnetic Drill Press w/1/2" Motor (Discontinued)

  • Mfr # 4204-1
  • Zoro # G2690807
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4204-1
Zoro #
G2690807
UPC #
045242012817
Country of Origin
United States

Dimensions

Overall Height
25 1/4 in
Tool Length
17 1/4 in
Chuck Size
1/2 in
Tap Size Capacity
5/8 in
Overall Length
17 1/4 in
Cord Length
9 ft

Details

Item
Magnetic Drill Press
Voltage
120V AC
Spindle Taper
1/2 in
Drill Travel
9 in
Capacity Steel
1/2 in
No Load RPM
600
Amps
7.2 A
Drill Point Pressure
1,650 lb
Magnet Type
Electro
Corded/Cordless
Corded
Corded/Banded
Corded
Features
Line Lock Out, Soft Start
Motor Base No. Included
6Z362
Motor Stock No. Included
6Z293
Includes
6 ft Safety Chain, Mfr. No. 48-66-1360 Chuck, Mfr. No. 48-66-3280 Key
Drill to Center From Base
1 1/4 in
Reversible
Yes
Tool Weight
57 lb
Motor HP
1 1/4 hp
Application
Drilling
Maximum Core Bit Compatibility
1/2 in
Tapping Capacity in Masonry
5/8"-18
Spindle Travel
9 in
Tapping Compatible
Yes
Drill Base Model Included
4203
Drilling Capacity in Aluminum
1/2 in
Variable Speed
No
Phase
Single-Phase
Drilling Capacity in Masonry
1/2 in
Drilling Capacity in Steel
1/2 in
Drilling Capacity in Cast Iron
1/2 in
Var. Speed
Single Speed
Spindle Speed
600 RPM
Tapping Capacity in Aluminum
5/8"-18
Maximum Working Speed
600 RPM
Base Type
Adjustable
Drilling Capacity in Wood
1/2 in
Power Source
Corded
Drill Motor Model Included
4253-1
Tapping Capacity in Wood
5/8"-18
Tool Style
Large
Number of Spindle Speeds
1
Number of Pieces
2
Maximum Spindle Speed
600 RPM
Tapping Capacity in Cast Iron
5/8"-18
Power Down Feed Included
No
Coolant System
No
Chuck Style
Keyed
Current
7.2 A
Tapping Capacity in Steel
5/8"-18

Description

Magnetic Drill Press, Magnet Type Electro, Variable Speed No, Drilling Capacity in Steel 1/2 in, Drilling Capacity in Wood 1/2 in, Drilling Capacity in Cast Iron 1/2 in, Drill Travel 9 in, Maximum Spindle Speed 600 RPM, Current 7.2 A, Voltage 120V AC, Phase Single-Phase, Base Type Adjustable, Spindle Taper 1/2 in, Chuck Size 1/2 in, Chuck Style Keyed, Drill Point Pressure 1,650 lb, Power Down Feed Included No, Coolant System No, Tool Style Large, Tapping Compatible Yes, Cord Length 9 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.