Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Spreader Heat Gun Nozzle

  • Mfr # 49-80-0294

  • Zoro # G0462061


product price: $17.99
/ea

Key Features

Application
Heat Intensifier
For Use With
8975-6 and 8977-20, Mfr. No. 8988-20
Includes
Air Spreader Nozzle (49-80-0294)
Nozzle Type
Air Spreader
Material Application
Burning Paint, Removing Floor Coverings, Vinyl Top Removal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-80-0294
Zoro #
G0462061
UPC #
045242210077
Country of Origin
China

Dimensions

Outside Diameter
1 1/2 in

Details

Item
Heat Gun Air Spreader
Application
Heat Intensifier
For Use With
8975-6 and 8977-20, Mfr. No. 8988-20
Includes
Air Spreader Nozzle (49-80-0294)
Nozzle Type
Air Spreader
Material Application
Burning Paint, Removing Floor Coverings, Vinyl Top Removal
Number of Pieces
1
Compatible with Manufacturer Part Number
8975-6, 8977-20, 8988-20
Compatible Grainger Part Number
2Q445, 5PP84, 6Z360

Description

Blower Nozzle, Nozzle Type Air Spreader, Outside Diameter 1 1/2 in, Compatible with Manufacturer Part Number 8975-6, 8977-20, 8988-20, Compatible with Grainger Part Number 2Q445, 5PP84, 6Z360, Includes Air Spreader Nozzle (49-80-0294), Material Application Burning Paint, Removing Floor Coverings, Vinyl Top Removal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.