Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angle Grinder Adapter (Large)

  • Mfr # 49-56-7105

  • Zoro # G8587521


product price: $14.99
/ea

Key Features

Overall Length
1 5/8 in
For Use With
Milwaukee Diamond Plus Threaded Hole Saws 1-1/4 in and Larger
Fits Hole Saw Dia.
1-1/4" and Larger
Hole Saw Product Grouping
Hole Saw Accessories
Shank Shape
Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-56-7105
Zoro #
G8587521
UPC #
045242308361
Country of Origin
China

Dimensions

Overall Length
1 5/8 in
Fits Hole Saw Dia.
1-1/4" and Larger
Shank Size
5/8 in
Thread Size
5/8"-11
Fits Hole Saw Dia. - Imperial
1-1/4 in and Larger
Arbor Shank Size
5/8 in
For Hole Saw Diameter - Minimum
1 1/4 in
For Hole Saw Diameter - Maximum
7 in
For Hole Saw Diameter - Metric
1 1/4 in to 7 in
For Hole Saw Diameter - Imperial
1 1/4 in and Larger

Details

Item
Angle Grinder Adapter
Includes
(1) Angle Grinder Adapter (Large)
For Use With
Milwaukee Diamond Plus Threaded Hole Saws 1-1/4 in and Larger
Hole Saw Product Grouping
Hole Saw Accessories
Shank Shape
Threaded
Material
High Speed Steel
Includes Pilot Bit
Pilot Bit Not Included
Arbor Shank Style
Round with Flats
Arbor Type
Standard
Application
Holes In Granite, Tile, Slate, Glass, and Other Abrasive Materials
Compatible Product Type
Milwaukee Diamond Plus Threaded Hole Saws 1-1/4 in and Larger
Compatible Manufacturer Model Number
Milwaukee Diamond Plus Threaded Hole Saws 1-1/4 in and Larger

Description

The MILWAUKEE TOOL - 49-56-7105 is an Angle Grinder Adapter primarily intended for creating holes in granite, tile, slate, glass, and other abrasive materials. Made of high-speed steel, the adapter provides a solid, reliable connection to your Milwaukee Diamond Plus Threaded Hole Saw. With a 5/8 inch diameter arbor shank size and a round-with-flats shank style, this adapter is suitable for hole saw diameters ranging from 1 1/4 inches to a maximum of 7 inches.

Key Features:

  • Provides applications for cutting holes in abrasive materials such as granite, tile, slate, glass, etc.
  • Constructed from high-speed steel for robust and reliable usage.
  • 5/8 inch arbor shank size and a round-with-flats shank style ensure a secure connection.
  • Is compatible specifically with Milwaukee Diamond Plus Threaded Hole Saws which are 1-1/4 in and larger.
  • Suitable for a hole saw diameter range of 1 1/4 in to 7 in.
  • Comes with one angle grinder adapter included. A pilot bit is not included.
  • The overall length of the adapter is 1 5/8 in, providing ample length for typical applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.