Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angle Grinder Adapter (Small)

  • Mfr # 49-56-7103

  • Zoro # G8587537


product price: $14.99
/ea

Key Features

Shank Size
5/8 in
Material
High Speed Steel
Hole Saw Product Grouping
Hole Saw Accessories
Overall Length
1 5/8 in
For Use With
Milwaukee Diamond Plus Threaded Hole Saws 3/16 in to 1-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-56-7103
Zoro #
G8587537
UPC #
045242308354
Country of Origin
China

Dimensions

Shank Size
5/8 in
Overall Length
1 5/8 in
Thread Size
5/8"-11
Fits Hole Saw Dia.
3/16" to 1-1/8"
Fits Hole Saw Dia. - Imperial
3/16 in to 1-1/8 in
Arbor Shank Size
5/8 in
For Hole Saw Diameter - Maximum
1 1/8 in
For Hole Saw Diameter - Imperial
3/16 in in to 1 1/8 in
For Hole Saw Diameter - Minimum
3/16 in

Details

Item
Angle Grinder Adapter
Material
High Speed Steel
Hole Saw Product Grouping
Hole Saw Accessories
For Use With
Milwaukee Diamond Plus Threaded Hole Saws 3/16 in to 1-1/8 in
Shank Shape
Threaded
Includes Pilot Bit
Pilot Bit Not Included
Arbor Shank Style
Round with Flats
Arbor Type
Standard
Application
Holes In Granite, Tile, Slate, Glass, and Other Abrasive Materials
Compatible Product Type
Milwaukee Diamond Plus Threaded Hole Saws 3/16 in to 1-1/8 in

Description

The MILWAUKEE TOOL - 49-56-7103 is an Angle Grinder Adapter specifically intended for use in making holes in granite, tile, slate, glass, and other abrasive materials. It's manufactured from high-speed steel, which may contribute to its performance under rigorous use. This adapter is designed to fit with Milwaukee Diamond Plus Threaded Hole Saws, ranging from 3/16 in to 1-1/8 in. Featuring a round with flats arbor shank style and standard arbor type, it accommodates a 5/8 in arbor shank size. With a total linear distance of 1 5/8 in from the front-most point to the rear-most point, this adapter is utilized in various hole-making tasks.

Key Features:

  • The adapter is intended for use in making holes in granite, tile, slate, glass, and other abrasive materials.
  • The adapter's high-speed steel composition may contribute to its performance under rigorous use.
  • The adapter is designed to fit with Milwaukee Diamond Plus Threaded Hole Saws, with sizes ranging from 3/16 in to 1-1/8 in.
  • Accommodates a 5/8 in arbor shank size, it fits well with tools and machines holding this standard measure.
  • The product has a total linear distance of 1 5/8 in.
  • Despite the adapter’s capacities, it does not include a pilot bit, hence users may need to purchase it separately.
  • The item is not eligible for promotions, indicating that its price is fixed and unaffected by discounts or bundle deals.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.