Zoro Homepage

M18 FUEL 5 in. Flathead Braking Grinder with Lock-On Slide Switch (Tool Only)

  • Mfr # 2887-20

  • Zoro # G102016982


product price: $329.00
/ea
Free Shipping & Returns

Key Features

Voltage
18V DC
Charger Included
No
Lock-Off Switch
No
Brushless Motor
Yes
Speed Ranges
0 to 8,500 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2887-20
Zoro #
G102016982
UPC #
045242566396
Country of Origin
Viet Nam

Dimensions

Wheel Diameter
4 1/2 in, 5 in
Spindle Thread Size
5/8 in-11
Overall Length
14 in

Details

Item
Angle Grinder
Switch Type
Lock-On Slide Switch
Voltage
18V DC
Charger Included
No
Lock-Off Switch
No
Brushless Motor
Yes
Speed Ranges
0 to 8,500 RPM
Battery Series
M18(TM) REDLITHIUM(TM)
Features
Braking
Accessory Free Tool Change
Yes
Dust Management
None
Lock-On Switch
Yes
Cordless Tool Kit Contents
(1) Bare Tool
Battery Model No.
35GJ99
Green Environmental Attribute
Product is Rechargeable
Application
General Cutting and Grinding
Guard Adjustment
Toolless Adjustable
Housing Material
Plastic
Safety Features
Adjustable Guard, Anti-Kickback Clutch, Brake
Switch Function
Slide, with Lock-On
For Wheel Type
Type 1, Type 27
Switch Location
Top
Brake Type
Electronic
Grip Style
Straight
Case Included
No
Charger Model
23Y581
Head Type
Flathead
Wireless Tool Tracking
No
Tool Weight
2.99 lb
Max. Speed
8,500 RPM
Number of Batteries Included
0
Number of Speed Settings
Continuous
Series
M18 FUEL(TM)
Power Source
Cordless
Built-In Light
No
Grip Material
Rubber
Standards
UL Listed
Minimum Speed
8,500 RPM
Shop By
New Products

Description

The MILWAUKEE TOOL - 2887-20 is a cordless angle grinder principally designed for general cutting and grinding applications. With an electronically commutated brushless motor, this tool offers higher efficiency, longer life and reduced maintenance. Prepared to accept Type 1 and Type 27 wheels, its versatility is notable. As a part of the M18 FUEL(TM) series, the grinder operates on a rechargeable 18V DC battery, which allows for cordless usage. Please note that the battery is not included and needs to be purchased separately (Battery Model No. 35GJ99).

Key Features:

  • Accessory Free Tool Change: This grinder includes a tool‐free or quick‐change system that allows quick installation or removal of consumables without needing a separate tool.
  • Maximum and Minimum Speed: This tool can operate at a steady 8,500 RPM.
  • Safety Features: The grinder comes with an Adjustable Guard, Anti-Kickback Clutch, and Brake for enhanced user safety during operation.
  • Overall Length: It has a length of 14 inches.
  • Switch Type and Function: It features a Slide Switch with Lock-On for sustained operation.
  • Tool Weight: The grinder has a weight of 2.99 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.