Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Annular Cutter Arbor Pin, 2 In Cut D, PK2 44-60-1721

Annular Cutter Arbor Pin, 2 In Cut D, PK2 (Discontinued)

  • Mfr # 44-60-1721
  • Zoro # G4328387
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44-60-1721
Zoro #
G4328387
UPC #
045242036516
Country of Origin
Germany

Details

For Use With
Milwaukee 2" Cutting Depth Annular Cutters
Item
Ejector Pin 2" Long

Description

Ejector Pin 2 In. Long, Type -, For Use With Milwaukee 2 In. Cutting Depth Annular Cutters, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.