Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-7/8" x 2" Annular Cutter

  • Mfr # 49-59-2188

  • Zoro # G4926625


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Diameter
1 7/8 in
Annular Cutter Drive Style
Weldon
Shank Dia.
3/4 in
Cutter Material
High Speed Steel
Application
Metal Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-59-2188
Zoro #
G4926625
UPC #
045242208098
Country of Origin
Germany

Dimensions

Diameter
1 7/8 in
Cutting Depth
2 in
Shank Dia.
3/4 in
For Chuck Size
3/4 in
Cutter Diameter
1 7/8 in
Maximum Cutting Depth
2 in
Shank Diameter
3/4 in

Details

Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Cutter Material
High Speed Steel
Application
Metal Cutting
Annular Cutter Grouping
Annular Cutter
Cutter Finish
Black Oxide
Pilot Pin Included
No
Material - Machining
High Speed Steel
Shank Type - Machining
Weldon Flat
Primary Material Application
Steel
For Tool Type
Magnetic Drill Presses
Stack Cut Teeth
No
Finish - Machining
Black Oxide
Measurement System
Fractional Inch
Decimal Equivalent
1.875
Series
49-59

Description

Annular Cutter, High Speed Steel, Black Oxide, 1 7/8 in, Weldon Flat, Shank Diameter 3/4 in, For Chuck Size 3/4 in, Maximum Cutting Depth 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.