No. 2 Morse Taper to Threaded Steel Hawg Cutter Arbor
Mfr # 49-57-0020
Zoro # G5128182
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Shank Size
2MT
Shank Shape
Morse Taper
Material
High Speed Steel
Includes
Oil Hose, Hand Pump
Hole Saw Product Grouping
Hole Saw Accessories
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-57-0020
Zoro #
G5128182
UPC #
045242201051
Country of Origin
Japan
Dimensions
Shank Size
2MT
Details
Item
Hole Saw Arbor
Shank Shape
Morse Taper
Material
High Speed Steel
Includes
Oil Hose, Hand Pump
Hole Saw Product Grouping
Hole Saw Accessories
For Use With
All Milwaukee Quick Change Threaded Steel Hawg Cutters
Application
Use with threaded steel hawg cutters to drill holes in steel
Pilot Bit Material
High Speed Steel
Description
Hole Saw Arbor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.