Zoro Homepage
This item is Discontinued.
Milwaukee Tool Arbor Mount Disc Assy, Phenolic, 3 PC, 7 In 49-36-6000

Arbor Mount Disc Assy, Phenolic, 3 PC, 7 In (Discontinued)

  • Mfr # 49-36-6000
  • Zoro # G2000862
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-36-6000
Zoro #
G2000862
UPC #
045242187409
Country of Origin
United States

Dimensions

Disc Dia.
7 in
Mounting Size
5/8"-11

Details

Series
Phenolic Disc
Includes
(1) 7" Phenolic Pad, (1) Rubber Pad, (1) Disc Nut
Operating Speed (RPM)
6000 RPM
Item
Arbor Mount Disc Assembly
Number of Pieces
3
Kit Type
Phenolic Disc
For Use With
All 6000 RPM Sanders With 5/8"-11 Thread Spindle

Description

Arbor Mount Disc Assembly, Phenolic Disc, Number of Pieces 3, Disc Dia. 7 in, For Use With All 6000 RPM Sanders With 5/8 In.-11 Thread Spindle, Includes Phenolic Disc, 5/8 In.-11 Threaded Disc Nut and Rubber Backup Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.