AR/FR Cat.1 High Visibility Vest 4XL/5XL Class 2 X Back, , Hook-and-Loop 10 Pockets, 2 Mic Tab, No

  • Mfr # 48-73-5214

  • Zoro # G105307353


product price:  $134.97
/ea
Free Shipping & Returns

Key Features

Size
4XL/5XL
Standards
ANSI107-15, ASTM F1506, CSA Certified
Color
Lime
Material
Polyester
Reflective Stripe Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-73-5214
Zoro #
G105307353
UPC #
045242604180
Country of Origin
Nicaragua

Dimensions

Size
4XL/5XL
Reflective Stripe Width
2 in
Minimum Chest Size
50 in
Maximum Chest Size
54 in
Vest Size
4XL, 5XL
Length
25 591/1000 in

Details

Item
AR/FR Cat.1 High Visibility Vest
Standards
ANSI107-15, ASTM F1506, CSA Certified
Color
Lime
Material
Polyester
Back Stripe Pattern
X
ANSI Type
Class 2
Closure Type
Hook-and-Loop
ANSI Class
2
Total Number of Pockets
10
Breakaway
Yes
Includes Microphone Tab
2
Includes ID Window
No
Features
Anti-Static Mesh; Chest Pocket, Chest Pocket with Hook and Loop Opening and Closure, External Pocket, External Size Adjustment, Secure Hook and Loop Closure
Flame-Resistant Properties
Arc Flash and Flame-Resistant
Vest Back Style
Mesh
Safety Features
Arc-Flash Rated, Breakaway, Fall Protection Compatible
Includes LED Lights
No
Number of Inside Pockets
1
Vest Front Style
Mesh
ATPV Rating
4.1 cal/sq cm
UV-Resistant Material
Yes
Expandable
No
Fabric Construction
Mesh
Number of Breakaway Points
5
Reflective Stripe Location
Chest
Vest Features
Mic Tab
Reflective Tape Type
Glass Bead
Pocket Location
Left Chest, Right Chest
Cooling
No
Covered Pocket Locations
Top Pockets
Reinforced Pocket Locations
Chest Pocket
Includes Tablet Pocket
No
Safety Vest Style
Standard
Number of Pockets with Closure
1
Reflective Tape Attachment Type
Stiched
Anti-Static
Yes
Gender
Unisex
Reflective Stripe Main Color
Silver
Fall Protection Compatible
Yes
Horizontal Stripe Type
Single
Arc Flash PPE Category
1
Reflective Stripe Border Type
None
Includes Tool Lanyard Grommets
No
Number of Outside Pockets
2
Reflective Stripe Color
Silver

Description

Safety Vest, ANSI Class 2, Vest Size 4XL, 5XL, Gender Unisex, ATPV Rating 4.1 cal/sq cm, Back Stripe Pattern X, Number of Pockets with Closure 1, Features Anti-Static Mesh; Chest Pocket, Chest Pocket with Hook and Loop Opening and Closure, External Pocket, External Size Adjustment, Secure Hook and Loop Closure, Standards ANSI107-15, ASTM F1506, CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.