AR/FR Cat.1 High Visibility Vest L/XL Class 2 X Back, , Hook-and-Loop 10 Pockets, 2 Mic Tab, No (Discontinued)
- Mfr # 48-73-5212
- Zoro # G605307334
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-73-5212
Zoro #
G605307334
UPC #
045242604166
Country of Origin
Nicaragua
Dimensions
Size
L/XL
Reflective Stripe Width
2 in
Maximum Chest Size
46 in
Length
25 591/1000 in
Minimum Chest Size
42 in
Vest Size
L, XL
Description
Safety Vest, ANSI Class 2, Vest Size L, XL, Gender Unisex, ATPV Rating 4.1 cal/sq cm, Back Stripe Pattern X, Number of Pockets with Closure 1, Features Anti-Static Mesh; Chest Pocket, Chest Pocket with Hook and Loop Opening and Closure, External Pocket, External Size Adjustment, Secure Hook and Loop Closure, Standards ANSI107-15, ASTM F1506, CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.