AR/FR Cat.1 High Visibility Vest 2XL, 3XL Class 2 X Back, , Hook and Loop 10 Pockets, 2 Mic Tab, No

  • Mfr # 48-73-5313

  • Zoro # G805307356


product price:  $109.97
/ea
Free Shipping & Returns

Key Features

Standards
ANSI107-15, ASTM F1506, NFPA 2112
Color
Lime
Material
Polyester
Reflective Stripe Width
2 in
Back Stripe Pattern
X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-5313
Zoro #
G805307356
UPC #
045242604494
Country of Origin
Nicaragua

Dimensions

Size
2XL, 3XL
Reflective Stripe Width
2 in
Length
25 591/1000 in
Minimum Chest Size
46 in
Maximum Chest Size
50 in

Details

Item
AR/FR Cat.1 High Visibility Vest
Standards
ANSI107-15, ASTM F1506, NFPA 2112
Color
Lime
Material
Polyester
Back Stripe Pattern
X
ANSI Type
Class 2
Closure Type
Hook and Loop
ANSI Class
2
Total Number of Pockets
10
Breakaway
Yes
Includes Microphone Tab
2
Includes ID Window
No
Features
5-Point Breakaway; 360 Degrees Visibility
Reflective Stripe Location
Chest
Pocket Location
Left Chest, Right Chest
Reflective Stripe Color
Silver
Includes Tablet Pocket
No
Reflective Stripe Main Color
Silver
Reflective Tape Attachment Type
Stiched
Number of Pockets with Closure
1
Safety Vest Style
Standard
Expandable
No
Number of Inside Pockets
1
Includes LED Lights
No
Includes Tool Lanyard Grommets
No
Reflective Stripe Border Type
None
Anti-Static
No
Safety Features
Arc-Flash Rated, Breakaway, Fall Protection Compatible
Number of Outside Pockets
2
Arc Flash PPE Category
1
Horizontal Stripe Type
Single
Fall Protection Compatible
Yes
Flame-Resistant Properties
Arc Flash and Flame-Resistant
Gender
Unisex
Covered Pocket Locations
Top Pockets
Reinforced Pocket Locations
Chest Pocket
ATPV Rating
5.7 cal/sq cm
Fabric Construction
Solid
Cooling
No
Number of Breakaway Points
5
Reflective Tape Type
Glass Bead
Vest Front Style
Solid
UV-Resistant Material
Yes
Vest Back Style
Solid

Description

Safety Vest, ANSI Class 2, Vest Size 2XL, 3XL, Gender Unisex, ATPV Rating 5.7 cal/sq cm, Back Stripe Pattern X, Number of Pockets with Closure 1, Features Chest Pocket; External Size Adjustment, Standards ANSI107-15, ASTM F1506, NFPA 2112

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.