This item is Discontinued.

Milwaukee Tool AR/FR Cat.1 High Visibility Vest L, XL Class 2 X Back, , Hook and Loop 10 Pockets, 2 Mic Tab, No 48-73-5312

AR/FR Cat.1 High Visibility Vest L, XL Class 2 X Back, , Hook and Loop 10 Pockets, 2 Mic Tab, No (Discontinued)

  • Mfr # 48-73-5312
  • Zoro # G705307340
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-73-5312
Zoro #
G705307340
UPC #
045242604487
Country of Origin
Nicaragua

Dimensions

Size
L, XL
Reflective Stripe Width
2 in
Maximum Chest Size
46 in
Length
25 591/1000 in
Minimum Chest Size
42 in

Details

Item
AR/FR Cat.1 High Visibility Vest
Standards
ANSI107-15, ASTM F1506, NFPA 2112
Color
Lime
Material
Polyester
Back Stripe Pattern
X
ANSI Type
Class 2
ANSI Class
2
Closure Type
Hook and Loop
Total Number of Pockets
10
Breakaway
Yes
Includes Microphone Tab
2
Includes ID Window
No
Features
5-Point Breakaway; 360 Degrees Visibility
Reflective Stripe Border Type
None
Reinforced Pocket Locations
Chest Pocket
Cooling
No
Number of Inside Pockets
1
Pocket Location
Left Chest, Right Chest
Reflective Tape Attachment Type
Stiched
Covered Pocket Locations
Top Pockets
Includes Tool Lanyard Grommets
No
Includes Tablet Pocket
No
Expandable
No
Vest Front Style
Solid
Number of Outside Pockets
2
Fabric Construction
Solid
Horizontal Stripe Type
Single
Reflective Stripe Location
Chest
Vest Back Style
Solid
Safety Features
Arc-Flash Rated, Breakaway, Fall Protection Compatible
Reflective Stripe Color
Silver
Fall Protection Compatible
Yes
Flame-Resistant Properties
Arc Flash and Flame-Resistant
Arc Flash PPE Category
1
Number of Breakaway Points
5
Includes LED Lights
No
Gender
Unisex
Reflective Tape Type
Glass Bead
Anti-Static
No
Safety Vest Style
Standard
Reflective Stripe Main Color
Silver
UV-Resistant Material
Yes
ATPV Rating
5.7 cal/sq cm
Number of Pockets with Closure
1

Description

Safety Vest, ANSI Class 2, Vest Size L, XL, Gender Unisex, ATPV Rating 5.7 cal/sq cm, Back Stripe Pattern X, Number of Pockets with Closure 1, Features Chest Pocket; External Size Adjustment, Standards ANSI107-15, ASTM F1506, NFPA 2112

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.