AR/FR Cat.1 High Visibility Vest 4XL/5XL Class 2 U Back, , Zipper 10 Pockets, 2 Mic Tab, No

  • Mfr # 48-73-5204

  • Zoro # G305307351


product price:  $129.97
/ea
Free Shipping & Returns

Key Features

Size
4XL/5XL
Standards
ANSI107-15, ASTM F1506
Color
Lime
Material
Polyester
Reflective Stripe Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-5204
Zoro #
G305307351
UPC #
045242604142
Country of Origin
Nicaragua

Dimensions

Size
4XL/5XL
Reflective Stripe Width
2 in
Vest Size
4XL, 5XL
Minimum Chest Size
50 in
Length
25 591/1000 in
Maximum Chest Size
54 in

Details

Item
AR/FR Cat.1 High Visibility Vest
Standards
ANSI107-15, ASTM F1506
Color
Lime
Material
Polyester
Back Stripe Pattern
U
ANSI Type
Class 2
ANSI Class
2
Closure Type
Zipper
Total Number of Pockets
10
Breakaway
No
Includes Microphone Tab
2
Includes ID Window
No
Features
Anti-Static Mesh; Chest Pocket, Chest Pocket with Hook and Loop Opening and Closure, Hang Loop, Internal Size Adjustment
Fall Protection Compatible
Yes
Reflective Stripe Main Color
Silver
Number of Inside Pockets
1
Pocket Location
Left Chest, Right Chest
Arc Flash PPE Category
1
Cooling
No
Reflective Stripe Location
Chest
Reflective Tape Attachment Type
Stiched
Number of Pockets with Closure
1
Expandable
No
Reinforced Pocket Locations
Chest Pocket
Covered Pocket Locations
Top Pockets
Fabric Construction
Mesh
Includes LED Lights
No
UV-Resistant Material
Yes
Includes Tablet Pocket
No
Reflective Stripe Border Type
None
Vest Features
Mic Tab
Includes Tool Lanyard Grommets
No
Safety Features
Arc-Flash Rated, Fall Protection Compatible
Vest Back Style
Mesh
Horizontal Stripe Type
Single
Gender
Unisex
Flame-Resistant Properties
Arc Flash and Flame-Resistant
ATPV Rating
4.1 cal/sq cm
Anti-Static
Yes
Safety Vest Style
Standard
Vest Front Style
Mesh
Reflective Tape Type
Glass Bead
Number of Outside Pockets
2
Reflective Stripe Color
Silver

Description

Safety Vest, ANSI Class 2, Vest Size 4XL, 5XL, Gender Unisex, ATPV Rating 4.1 cal/sq cm, Back Stripe Pattern U, Number of Pockets with Closure 1, Features Anti-Static Mesh; Chest Pocket, Chest Pocket with Hook and Loop Opening and Closure, Hang Loop, Internal Size Adjustment, Standards ANSI107-15, ASTM F1506

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.